Shop WALTER
See all product information
Create Account
Mtd Wheel Brush Crimped 3" D X 1/4" W
- Mfr # 13C173
- Zoro # G4523257
product price:Â
$
13.99
/ea
Key Features
Disc Diameter
3 in
Abrasive Type
Crimped
Series
MOUNTED WIRE BRUSHES, CRIMPED WIRES
For Use With
Die Grinder
Wire Dia.
0.0118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C173
- Zoro #
- G4523257
- UPC #
- 662980132869
- Country of Origin
- China
- Item
- MOUNTED BRUSH
- Abrasive Type
- Crimped
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- For Use With
- Die Grinder
- Max. RPM
- 25,000 RPM
Dimensions
- Disc Diameter
- 3 in
- Wire Dia.
- 0.0118 in
- Thickness
- 1/4 in
Description
MOUNTED BRUSH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.