Shop WALTER
See all product information
Create Account
Mtd Wheel Brush Crimped 3" D X 3/4" W
- Mfr # 13C175
- Zoro # G4380597
product price:Â
$
23.45
/ea
Key Features
Max. RPM
25,000 RPM
Type
Crimped
Abrasive Material
Steel
Brush Dia.
3"
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C175
- Zoro #
- G4380597
- UPC #
- -
- Country of Origin
- China
- Max. RPM
- 25,000 RPM
- Type
- Crimped
- Abrasive Material
- Steel
- Material
- Steel
- Item
- Wire Wheel
- Application
- Rust & corrosion removal
- Works With
- Die Grinder
- Operating Speed - Maximum
- 25,000 RPM
- Product Type
- Wire Wheel Brush
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Primary Material Application
- Aluminum, Stainless Steel
Dimensions
- Brush Dia.
- 3"
- Wire Dia.
- 0.0118"
- Face Width
- 3 in
- Bristle Diameter
- 0.012 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Primary Material Application Aluminum, Stainless Steel, Operating Speed - Maximum 25,000 RPM, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.