Shop WALTER
See all product information
Create Account
Mtd Wheel Brush Knot-twist 2-3/4"dx3/8"w
- Mfr # 13C180
- Zoro # G4380612
product price:Â
$
29.79
/ea
Key Features
Max. RPM
25,000 RPM
Type
Knot-Twisted
Brush Dia.
2-3/4"
Face Width
3/8"
Application
Rust & corrosion removal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C180
- Zoro #
- G4380612
- UPC #
- 662980206034
- Country of Origin
- China
- Max. RPM
- 25,000 RPM
- Type
- Knot-Twisted
- Item
- MOUNTED BRUSH
- Application
- Rust & corrosion removal
- Works With
- Die Grinder
Dimensions
- Brush Dia.
- 2-3/4"
- Face Width
- 3/8"
- Wire Dia.
- 0.020"
Description
MOUNTED BRUSH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.