Octagon ODHT Carbide

  • Mfr # 5004795
  • Zoro # G7882393
product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Style
ODHT
Insert Shape
Octagon
Insert Size
0605
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004795
Zoro #
G7882393
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHT
Insert Shape
Octagon
Insert Material
Carbide
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
ANSI Number
ODHT0605ZZN-G88 WK10
For Use With
F2010 Face Milll
Super Alloy (S) Compatibility
No
Coating
Uncoated
Hardened (H) Compatibility
No
Insert Application
Roughing
Cutting Direction
Right Hand
No. of Edges
8
Inscribed Circle
5/8 in
Mounting Style
Screw Held
Grade
WK10
Rake
Positive
Steel (P) Compatibility
No
Chip-Breaker
Yes
ISO Number
ODHT0605ZZN-G88 WK10
Clearance Angle
15 Degrees
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Included Angle
135 Degrees
Chip-Breaker Code
G88
Secondary Material Application
Cast Iron, Steel
Manufacturer Grade
WK10
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
8
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Secondary Material Application ISO Code
K;P
ANSI Code
ODHT0605ZZN-G88 WK10
Shape
Octagon
Wiper Insert
Yes
Material - Machining
Carbide
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Roughing
Measurement System
Metric
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
0605
Corner Radius
0.80mm
Insert Thickness
0.219"
Nose Radius
0.031"
Thickness
0.219 in
Cutting Edge Length
6.58mm

Description

Octagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews