Octagon ODHT Carbide

  • Mfr # 5021651
  • Zoro # G8357806
product price: 
$
29.79
/ea
Sold in multiples of 10 for $297.90

Key Features

Insert Style
ODHT
Insert Shape
Octagon
Insert Size
0504
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5021651
Zoro #
G8357806
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHT
Insert Shape
Octagon
Insert Material
Carbide
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
8
Rake
Positive
Grade
WXN15
Workpiece Compatibility
Nonferrous (N)
Insert Application
Roughing
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Screw Held
ANSI Number
ODHT0504ZZN-G88 WXN15
Stainless (M) Compatibility
No
Inscribed Circle
1/2 in
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Coating
PVD
For Use With
F4080 Cutter
ISO Number
ODHT0504ZZN-G88 WXN15
Primary Material Application ISO Code
N
ANSI Code
ODHT0504ZZN-G88 WXN15
Clearance Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WXN15
Coating Process
PVD
Insert Holding Type
Screw Held
Number of Cutting Edges
8
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Wiper Insert
Yes
Shape
Octagon
Measurement System
Metric
Chip-Breaker Code
G88
Cutting Application
Roughing
Material - Machining
Carbide
Included Angle
135 Degrees
Finish - Machining
TiCN+
Compatible Product Type
F4080 Cutter

Dimensions

Insert Size
0504
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
0.187 in
Cutting Edge Length
5.26mm

Description

Octagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews