Shop WALTER
See all product information
Create Account
Octagon ODHT Carbide
- Mfr # 5854978
- Zoro # G8122895
product price:Â
$
37.49
/ea
Sold in multiples of 10 for
$374.90
Key Features
Insert Style
ODHT
Insert Shape
Octagon
Insert Size
0605
Insert Material
Carbide
Corner Radius
0.80mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5854978
- Zoro #
- G8122895
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 0605
- Corner Radius
- 0.80mm
- Insert Thickness
- 0.219"
- Nose Radius
- 0.031"
- Thickness
- 0.219 in
- Cutting Edge Length
- 6.58mm
Description
Octagon Milling Insert, Inscribed Circle 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.