Shop WALTER

Octagon ODHW Carbide

  • Mfr # 5015818
  • Zoro # G8006092

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
ODHW
Insert Shape
Octagon
Insert Size
0504
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015818
Zoro #
G8006092
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHW
Insert Shape
Octagon
Insert Material
Carbide
Coating
CVD
For Use With
F4080 Cutter
Cutting Direction
Right Hand
Insert Application
Medium
Non Ferrous (N) Compatibility
No
ANSI Number
ODHW0504ZZN-A57 WAK15
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Inscribed Circle
1/2 in
Hardened (H) Compatibility
No
Grade
WAK15
Rake
Positive
Stainless (M) Compatibility
No
No. of Edges
8
ISO Number
ODHW0504ZZN-A57 WAK15
Hole Type
Countersink Hole
Wiper Insert
Yes
Coating Process
CVD
Insert Holding Type
Screw Held
Measurement System
Metric
Chip-Breaker Code
A57
Shape
Octagon
Clearance Angle
15 Degrees
Manufacturer Grade
WAK15
Cutting Application
Medium
ANSI Code
ODHW0504ZZN-A57 WAK15
Included Angle
135 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Cast Iron
Number of Cutting Edges
8
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Material - Machining
Carbide
Primary Material Application ISO Code
K
Compatible Product Type
F4080 Cutter

Dimensions

Insert Size
0504
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Cutting Edge Length
5.26mm
Thickness
0.187 in

Description

Octagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.