Octagon ODHX Carbide

  • Mfr # 5015820
  • Zoro # G7992311
product price: 
$
33.15
/ea
Sold in multiples of 10 for $331.50

Key Features

Insert Style
ODHX
Insert Shape
Octagon
Insert Size
0504
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015820
Zoro #
G7992311
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHX
Insert Shape
Octagon
Insert Material
Carbide
Inscribed Circle
1/2 in
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Grade
WAK15
Workpiece Compatibility
Cast Iron (K)
Rake
Positive
Steel (P) Compatibility
No
Insert Application
Medium
Chip-Breaker
Yes
Coating
CVD
Stainless (M) Compatibility
No
ANSI Number
ODHX0504ZZR-A57 WAK15
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
F4080 Cutter
No. of Edges
8
Cutting Direction
Right Hand
ISO Number
ODHX0504ZZR-A57 WAK15
Number of Cutting Edges
8
Shape
Octagon
Measurement System
Metric
Coating Process
CVD
Chip-Breaker Code
A57
Manufacturer Grade
WAK15
Material - Machining
Carbide
Cutting Application
Medium
Wiper Insert
Yes
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
ODHX0504ZZR-A57 WAK15
Included Angle
135 Degrees
Insert Holding Type
Screw Held
Compatible Product Type
F4080 Cutter

Dimensions

Insert Size
0504
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Cutting Edge Length
5.26mm
Thickness
0.187 in

Description

Octagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews