Octagon ODMT Carbide

  • Mfr # 6069400
  • Zoro # G7876032
product price: 
$
21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Insert Style
ODMT
Insert Shape
Octagon
Insert Size
0504
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069400
Zoro #
G7876032
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODMT
Insert Shape
Octagon
Insert Material
Carbide
No. of Edges
8
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
ODMT0504ZZN-D57 WKP25S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Positive
Cast Iron (K) Compatibility
Yes
For Use With
F4080 Cutter
Mounting Style
Screw Held
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Grade
WKP25S
Insert Application
Medium
Hardened (H) Compatibility
No
ISO Number
ODMT0504ZZN-D57 WKP25S
Hole Type
Countersink Hole
Manufacturer Grade
WKP25S
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Cutting Application
Medium
Clearance Angle
15 Degrees
Shape
Octagon
Number of Cutting Edges
8
ANSI Code
ODMT0504ZZN-D57 WKP25S
Primary Material Application ISO Code
K, P
Wiper Insert
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Included Angle
135 Degrees
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
D57
Compatible Product Type
F4080 Cutter

Dimensions

Insert Size
0504
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Cutting Edge Length
5.26mm
Thickness
0.187 in

Description

Octagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews