Parallelogram ADGT Carbide

  • Mfr # 5881321
  • Zoro # G8132616
product price: 
$
34.59
/ea
Sold in multiples of 10 for $345.90

Key Features

Insert Style
ADGT
Insert Shape
Parallelogram
Insert Size
10T3
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5881321
Zoro #
G8132616
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADGT
Insert Shape
Parallelogram
Insert Material
Carbide
Cutting Direction
Right Hand
Inscribed Circle
0.285 in
ANSI Number
ADGT10T3PER-D67 WKP35S
No. of Edges
2
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Grade
WKP35S
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Rake
Positive
Hardened (H) Compatibility
No
Coating
CVD
ISO Number
ADGT10T3PER-D67 WKP35S
Included Angle
85 Degrees
Number of Cutting Edges
2
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Parallelogram
Hole Type
Countersink Hole
Chip-Breaker Code
D67
Wiper Insert
Yes
Primary Material Application ISO Code
K, P
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
Cutting Application
Medium
Coating Process
CVD
ANSI Code
ADGT10T3PER-D67 WKP35S
Primary Material Application
Cast Iron, Steel
Clearance Angle
15 Degrees
Insert Holding Type
Screw Held
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T3
Corner Radius
0.80mm
Insert Thickness
0.150"
Nose Radius
0.031"
Cutting Edge Length
11.30mm
Width
7.25mm
Thickness
0.150 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADGT10T3PER-D67 WKP35S, D67, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews