Parallelogram ADGT Carbide

  • Mfr # 5885944
  • Zoro # G8075094
product price: 
$
31.79
/ea
Sold in multiples of 10 for $317.90

Key Features

Insert Style
ADGT
Insert Shape
Parallelogram
Insert Size
803
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5885944
Zoro #
G8075094
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADGT
Insert Shape
Parallelogram
Insert Material
Carbide
No. of Edges
2
Insert Application
Medium
Coating
CVD
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.266 in
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Rake
Positive
Steel (P) Compatibility
Yes
Grade
WKP35S
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Cutting Direction
Right Hand
ANSI Number
ADGT0803PER-D51 WKP35S
Stainless (M) Compatibility
No
ISO Number
ADGT0803PER-D51 WKP35S
Hole Type
Countersink Hole
Chip-Breaker Code
D51
Wiper Insert
Yes
Number of Cutting Edges
2
Cutting Application
Medium
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Manufacturer Grade
WKP35S
ANSI Code
ADGT0803PER-D51 WKP35S
Primary Material Application ISO Code
K, P
Included Angle
85 Degrees
Coating Process
CVD
Measurement System
Metric
Shape
Parallelogram
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
803
Corner Radius
0.40mm
Insert Thickness
0.132"
Nose Radius
0.016"
Thickness
0.132 in
Width
6.75mm
Cutting Edge Length
9.52mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADGT0803PER-D51 WKP35S, D51, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews