Parallelogram ADGT Carbide

  • Mfr # 5886161
  • Zoro # G8034862
product price: 
$
38.69
/ea
Sold in multiples of 10 for $386.90

Key Features

Insert Style
ADGT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886161
Zoro #
G8034862
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADGT
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Rake
Positive
ANSI Number
ADGT1606PER-D51 WKP35S
Hardened (H) Compatibility
No
Inscribed Circle
0.425 in
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Xtra·Tec Milling Cutter
Cast Iron (K) Compatibility
Yes
Coating
CVD
No. of Edges
2
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Grade
WKP35S
Insert Application
Medium
ISO Number
ADGT1606PER-D51 WKP35S
Wiper Insert
Yes
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Hole Type
Countersink Hole
Shape
Parallelogram
Measurement System
Metric
Chip-Breaker Code
D51
Manufacturer Grade
WKP35S
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
85 Degrees
Insert Holding Type
Screw Held
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Coating Process
CVD
Cutting Application
Medium
Primary Material Application
Cast Iron, Steel
ANSI Code
ADGT1606PER-D51 WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1606
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.242"
Thickness
0.242 in
Cutting Edge Length
17.50mm
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADGT1606PER-D51 WKP35S, D51, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews