Parallelogram ADHT Carbide

  • Mfr # 5055714
  • Zoro # G8219547
product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
803
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5055714
Zoro #
G8219547
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Inscribed Circle
0.266 in
Rake
Positive
ANSI Number
ADHT0803PER-G88 WXN15
No. of Edges
2
For Use With
Xtra·Tec Milling Cutter
Grade
WXN15
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Coating
PVD
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Chip-Breaker
Yes
Stainless (M) Compatibility
No
ISO Number
ADHT0803PER-G88 WXN15
Hole Type
Countersink Hole
Chip-Breaker Code
G88
Insert Holding Type
Screw Held
Manufacturer Grade
WXN15
Wiper Insert
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coating Process
PVD
ANSI Code
ADHT0803PER-G88 WXN15
Material - Machining
Carbide
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees
Cutting Application
Roughing
Primary Material Application ISO Code
N
Shape
Parallelogram
Measurement System
Metric
Included Angle
85 Degrees
Number of Cutting Edges
2
Finish - Machining
TiCN+
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
803
Corner Radius
0.40mm
Insert Thickness
0.132"
Nose Radius
0.016"
Thickness
0.132 in
Cutting Edge Length
9.52mm
Width
6.75mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADHT0803PER-G88 WXN15, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews