Parallelogram ADHT Carbide

  • Mfr # 5194596
  • Zoro # G8444642
product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
120416
Insert Material
Carbide
Corner Radius
1.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194596
Zoro #
G8444642
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Insert Application
Roughing
Stainless (M) Compatibility
No
Rake
Positive
ANSI Number
ADHT120416L-G88 WXN15
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Left Hand
Inscribed Circle
0.331 in
For Use With
Xtra·Tec Milling Cutter
Grade
WXN15
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Coating
PVD
No. of Edges
2
Super Alloy (S) Compatibility
No
ISO Number
ADHT120416L-G88 WXN15
Finish - Machining
TiCN+
Primary Material Application ISO Code
N
Material - Machining
Carbide
Clearance Angle
15 Degrees
Chip-Breaker Code
G88
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Measurement System
Metric
Wiper Insert
Yes
ANSI Code
ADHT120416L-G88 WXN15
Included Angle
85 Degrees
Shape
Parallelogram
For Toolholder
F4042.B, F4042.T, F4042.W, F4042.Z, F4138.B, F4138.H, F4138.N, F4138.S, F4138.T, F4138.W, FR/L725, FR718M
Number of Cutting Edges
2
Cutting Application
Roughing
Manufacturer Grade
WXN15
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120416
Corner Radius
1.60mm
Insert Thickness
0.187"
Nose Radius
0.063"
Cutting Edge Length
13.60mm
Thickness
0.187 in
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADHT120416L-G88 WXN15, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews