Shop WALTER

Parallelogram ADHT Carbide

  • Mfr # 5194602
  • Zoro # G8040803

product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
120430
Insert Material
Carbide
Corner Radius
3.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194602
Zoro #
G8040803
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
ANSI Number
ADHT120430L-G88 WXN15
Stainless (M) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Cutting Direction
Left Hand
Coating
PVD
Mounting Style
Screw Held
Grade
WXN15
Cast Iron (K) Compatibility
No
Rake
Positive
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
0.331 in
Non Ferrous (N) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Steel (P) Compatibility
No
ISO Number
ADHT120430L-G88 WXN15
Included Angle
85 Degrees
Measurement System
Metric
Wiper Insert
Yes
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
ADHT120430L-G88 WXN15
Cutting Application
Roughing
For Toolholder
F4042.B, F4042.T, F4042.W, F4042.Z, F4138.B, F4138.H, F4138.N, F4138.S, F4138.T, F4138.W, FR/L725, FR718M
Manufacturer Grade
WXN15
Chip-Breaker Code
G88
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees
Coating Process
PVD
Shape
Parallelogram
Finish - Machining
TiCN+
Primary Material Application ISO Code
N
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120430
Corner Radius
3.00mm
Insert Thickness
0.187"
Nose Radius
0.118"
Thickness
0.187 in
Cutting Edge Length
13.60mm
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADHT120430L-G88 WXN15, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.