Parallelogram ADHT Carbide

  • Mfr # 5641999
  • Zoro # G8141716
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
10T3
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5641999
Zoro #
G8141716
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Stainless (M) Compatibility
No
ANSI Number
ADHT10T3PER-G88 WXN15
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Grade
WXN15
Cutting Direction
Right Hand
For Use With
Xtra·Tec Milling Cutter
Inscribed Circle
0.285 in
Insert Application
Roughing
Chip-Breaker
Yes
No. of Edges
2
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
No
Rake
Positive
Workpiece Compatibility
Nonferrous (N)
ISO Number
ADHT10T3PER-G88 WXN15
Coating Process
PVD
Included Angle
85 Degrees
ANSI Code
ADHT10T3PER-G88 WXN15
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Parallelogram
Chip-Breaker Code
G88
Measurement System
Metric
Number of Cutting Edges
2
Wiper Insert
Yes
Material - Machining
Carbide
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees
Insert Holding Type
Screw Held
Cutting Application
Roughing
Finish - Machining
TiCN+
Hole Type
Countersink Hole
Manufacturer Grade
WXN15
Primary Material Application ISO Code
N
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T3
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.150"
Cutting Edge Length
11.30mm
Thickness
0.150 in
Width
7.25mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADHT10T3PER-G88 WXN15, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews