Shop WALTER

Parallelogram ADKT Carbide

  • Mfr # 5055702
  • Zoro # G7884484

product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
0803
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5055702
Zoro #
G7884484
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Grade
WAK15
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
0.266 in
For Use With
Xtra·Tec Milling Cutter
Stainless (M) Compatibility
No
Insert Application
Medium
Mounting Style
Screw Held
Coating
CVD
ANSI Number
ADKT0803PER-F56 WAK15
No. of Edges
2
ISO Number
ADKT0803PER-F56 WAK15
Shape
Parallelogram
Measurement System
Metric
Number of Cutting Edges
2
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
ADKT0803PER-F56 WAK15
Insert Holding Type
Screw Held
Chip-Breaker Code
F56
Manufacturer Grade
WAK15
Clearance Angle
15 Degrees
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Medium
Wiper Insert
Yes
Primary Material Application ISO Code
K
Hole Type
Countersink Hole
Included Angle
85 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
0803
Corner Radius
0.40mm
Insert Thickness
0.132"
Nose Radius
0.016"
Width
6.75mm
Cutting Edge Length
9.52mm
Thickness
0.132 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADKT0803PER-F56 WAK15, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.