Shop WALTER

Parallelogram ADKT Carbide

  • Mfr # 5055710
  • Zoro # G8363485

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5055710
Zoro #
G8363485
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
ANSI Number
ADKT1606PER-F56 WAK15
Coating
CVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw Held
Inscribed Circle
0.425 in
No. of Edges
2
Hardened (H) Compatibility
No
Grade
WAK15
Stainless (M) Compatibility
No
Insert Application
Medium
For Use With
Xtra·Tec Milling Cutter
Rake
Positive
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
ADKT1606PER-F56 WAK15
Measurement System
Metric
ANSI Code
ADKT1606PER-F56 WAK15
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Cutting Application
Medium
Manufacturer Grade
WAK15
Shape
Parallelogram
Insert Holding Type
Screw Held
Material - Machining
Carbide
Coating Process
CVD
Wiper Insert
Yes
Hole Type
Countersink Hole
Primary Material Application
Cast Iron
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F56
Included Angle
85 Degrees
Clearance Angle
15 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1606
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.242"
Cutting Edge Length
17.50mm
Width
10.80mm
Thickness
0.242 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADKT1606PER-F56 WAK15, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.