Shop WALTER

Parallelogram ADKT Carbide

  • Mfr # 5886200
  • Zoro # G8401766

product price: 
$
28.49
/ea
Sold in multiples of 10 for $284.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886200
Zoro #
G8401766
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Rake
Positive
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Coating
CVD
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
No. of Edges
2
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
0.331 in
Grade
WKP35S
Insert Application
Medium
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
ADKT1204PER-F56 WKP35S
Cast Iron (K) Compatibility
Yes
ISO Number
ADKT1204PER-F56 WKP35S
Wiper Insert
Yes
Primary Material Application ISO Code
K, P
Cutting Application
Medium
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Shape
Parallelogram
Insert Holding Type
Screw Held
Clearance Angle
15 Degrees
Included Angle
85 Degrees
Chip-Breaker Code
F56
Coating Process
CVD
Manufacturer Grade
WKP35S
Hole Type
Countersink Hole
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
ADKT1204PER-F56 WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1204
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Width
8.40mm
Cutting Edge Length
13.60mm
Thickness
0.187 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADKT1204PER-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.