Parallelogram ADKT Carbide

  • Mfr # 5886201
  • Zoro # G8044181
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886201
Zoro #
G8044181
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Inscribed Circle
0.425 in
Mounting Style
Screw Held
For Use With
Xtra·Tec Milling Cutter
Non Ferrous (N) Compatibility
No
Rake
Positive
ANSI Number
ADKT1606PEL-F56 WKP35S
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP35S
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Cutting Direction
Left Hand
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
No. of Edges
2
ISO Number
ADKT1606PEL-F56 WKP35S
Insert Holding Type
Screw Held
Coating Process
CVD
Hole Type
Countersink Hole
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Shape
Parallelogram
Manufacturer Grade
WKP35S
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
ANSI Code
ADKT1606PEL-F56 WKP35S
Material - Machining
Carbide
Clearance Angle
15 Degrees
Cutting Application
Medium
Chip-Breaker Code
F56
Wiper Insert
Yes
Included Angle
85 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1606
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.242"
Cutting Edge Length
17.50mm
Width
10.80mm
Thickness
0.242 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADKT1606PEL-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews