Shop WALTER

Parallelogram ADKT Carbide

  • Mfr # 6071117
  • Zoro # G8222331

product price: 
$
27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
803
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071117
Zoro #
G8222331
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
No. of Edges
2
Rake
Positive
Coating
CVD
Mounting Style
Screw Held
Grade
WKP25S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.266 in
Insert Application
Medium
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
ADKT0803PER-F56 WKP25S
For Use With
Xtra·Tec Milling Cutter
Steel (P) Compatibility
Yes
ISO Number
ADKT0803PER-F56 WKP25S
Primary Material Application ISO Code
K, P
Coating Process
CVD
Hole Type
Countersink Hole
Wiper Insert
Yes
Insert Holding Type
Screw Held
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
ANSI Code
ADKT0803PER-F56 WKP25S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Cutting Application
Medium
Material - Machining
Carbide
Shape
Parallelogram
Included Angle
85 Degrees
Number of Cutting Edges
2
Manufacturer Grade
WKP25S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
15 Degrees
Chip-Breaker Code
F56
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
803
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.132"
Cutting Edge Length
9.52mm
Thickness
0.132 in
Width
6.75mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADKT0803PER-F56 WKP25S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.