Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5042547
  • Zoro # G8409055

product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5042547
Zoro #
G8409055
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
ADMT080304R-D56 WAK15
Super Alloy (S) Compatibility
No
Inscribed Circle
0.266 in
Grade
WAK15
Chip-Breaker
Yes
Insert Application
Medium
For Use With
Xtra·Tec Milling Cutter
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Rake
Positive
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
ISO Number
ADMT080304R-D56 WAK15
Insert Holding Type
Screw Held
Chip-Breaker Code
D56
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Wiper Insert
Yes
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Measurement System
Metric
Shape
Parallelogram
Hole Type
Countersink Hole
ANSI Code
ADMT080304R-D56 WAK15
Primary Material Application ISO Code
K
Feed Type
High
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Included Angle
85 Degrees
Material - Machining
Carbide
Cutting Application
Medium
Primary Material Application
Cast Iron
Manufacturer Grade
WAK15
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80304
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.132"
Thickness
0.132 in
Width
6.75mm
Cutting Edge Length
9.52mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080304R-D56 WAK15, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.