Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5881326
  • Zoro # G8102026

product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
10T308
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5881326
Zoro #
G8102026
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Chip-Breaker
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
Grade
WKP35S
ANSI Number
ADMT10T308R-F56 WKP35S
Super Alloy (S) Compatibility
No
No. of Edges
2
Cutting Direction
Right Hand
Inscribed Circle
0.285 in
Rake
Positive
Coating
CVD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
ISO Number
ADMT10T308R-F56 WKP35S
Primary Material Application ISO Code
K, P
Chip-Breaker Style
16 Degrees Chipbreaker Groove
ANSI Code
ADMT10T308R-F56 WKP35S
Chip-Breaker Code
F56
Wiper Insert
Yes
Measurement System
Metric
Number of Cutting Edges
2
Manufacturer Grade
WKP35S
Shape
Parallelogram
Primary Material Application
Cast Iron, Steel
Included Angle
85 Degrees
Hole Type
Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Insert Holding Type
Screw Held
Coating Process
CVD
Cutting Application
Medium
Clearance Angle
15 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T308
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.150"
Thickness
0.150 in
Cutting Edge Length
11.30mm
Width
7.25mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADMT10T308R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.