Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886205
  • Zoro # G7825273

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886205
Zoro #
G7825273
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
Yes
Rake
Positive
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Inscribed Circle
0.266 in
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
ANSI Number
ADMT080304R-F56 WKP35S
Insert Application
Medium
No. of Edges
2
For Use With
Xtra·Tec Milling Cutter
Super Alloy (S) Compatibility
No
Grade
WKP35S
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Chip-Breaker
Yes
ISO Number
ADMT080304R-F56 WKP35S
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
Chip-Breaker Code
F56
Material - Machining
Carbide
Insert Holding Type
Screw Held
Coating Process
CVD
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Shape
Parallelogram
Clearance Angle
15 Degrees
Included Angle
85 Degrees
Hole Type
Countersink Hole
Wiper Insert
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
Measurement System
Metric
Cutting Application
Medium
ANSI Code
ADMT080304R-F56 WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80304
Corner Radius
0.40mm
Insert Thickness
0.132"
Nose Radius
0.016"
Thickness
0.132 in
Width
6.75mm
Cutting Edge Length
9.52mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080304R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.