Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886206
  • Zoro # G8404593

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886206
Zoro #
G8404593
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
For Use With
Xtra·Tec Milling Cutter
Coating
CVD
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Grade
WKP35S
ANSI Number
ADMT080304R-G56 WKP35S
Inscribed Circle
0.266 in
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
No. of Edges
2
ISO Number
ADMT080304R-G56 WKP35S
Material - Machining
Carbide
Insert Holding Type
Screw Held
Manufacturer Grade
WKP35S
Shape
Parallelogram
Feed Type
Medium
Hole Type
Countersink Hole
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Chip-Breaker Code
G56
Number of Cutting Edges
2
Measurement System
Metric
Clearance Angle
15 Degrees
Included Angle
85 Degrees
Cutting Application
Medium
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Wiper Insert
Yes
ANSI Code
ADMT080304R-G56 WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80304
Corner Radius
0.40mm
Insert Thickness
0.132"
Nose Radius
0.016"
Thickness
0.132 in
Cutting Edge Length
9.52mm
Width
6.75mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080304R-G56 WKP35S, G56, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.