Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886210
  • Zoro # G8415014

product price: 
$
23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80316
Insert Material
Carbide
Corner Radius
1.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886210
Zoro #
G8415014
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
Yes
Inscribed Circle
0.266 in
Grade
WKP35S
Rake
Positive
Chip-Breaker
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Insert Application
Medium
Coating
CVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Xtra·Tec Milling Cutter
ANSI Number
ADMT080316R-F56 WKP35S
ISO Number
ADMT080316R-F56 WKP35S
Cutting Application
Medium
Shape
Parallelogram
Wiper Insert
Yes
Included Angle
85 Degrees
Primary Material Application
Cast Iron, Steel
Clearance Angle
15 Degrees
Hole Type
Countersink Hole
Manufacturer Grade
WKP35S
Measurement System
Metric
ANSI Code
ADMT080316R-F56 WKP35S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Insert Holding Type
Screw Held
Material - Machining
Carbide
Chip-Breaker Code
F56
Number of Cutting Edges
2
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80316
Corner Radius
1.60mm
Nose Radius
0.063"
Insert Thickness
0.132"
Cutting Edge Length
9.52mm
Thickness
0.132 in
Width
6.75mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080316R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.