Parallelogram ADMT Carbide

  • Mfr # 5886218
  • Zoro # G7867517
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
10T320
Insert Material
Carbide
Corner Radius
2.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886218
Zoro #
G7867517
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP35S
Inscribed Circle
0.285 in
Cutting Direction
Right Hand
For Use With
Xtra·Tec Milling Cutter
ANSI Number
ADMT10T320R-F56 WKP35S
Coating
CVD
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Rake
Positive
No. of Edges
2
Mounting Style
Screw Held
Hardened (H) Compatibility
No
ISO Number
ADMT10T320R-F56 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Included Angle
85 Degrees
Chip-Breaker Code
F56
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Hole Type
Countersink Hole
Material - Machining
Carbide
Shape
Parallelogram
Coating Process
CVD
Wiper Insert
Yes
Measurement System
Metric
ANSI Code
ADMT10T320R-F56 WKP35S
Cutting Application
Medium
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T320
Corner Radius
2.00mm
Nose Radius
0.079"
Insert Thickness
0.150"
Thickness
0.150 in
Width
7.25mm
Cutting Edge Length
11.30mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADMT10T320R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews