Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886238
  • Zoro # G8333062

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120412
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886238
Zoro #
G8333062
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
No
ANSI Number
ADMT120412R-F56 WKP35S
Mounting Style
Screw Held
Grade
WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Rake
Positive
Inscribed Circle
0.331 in
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ISO Number
ADMT120412R-F56 WKP35S
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
Coating Process
CVD
Hole Type
Countersink Hole
Wiper Insert
Yes
Material - Machining
Carbide
Shape
Parallelogram
Primary Material Application
Cast Iron, Steel
Included Angle
85 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees
Measurement System
Metric
Insert Holding Type
Screw Held
Cutting Application
Medium
ANSI Code
ADMT120412R-F56 WKP35S
Chip-Breaker Code
F56
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120412
Corner Radius
1.20mm
Nose Radius
0.047"
Insert Thickness
0.187"
Cutting Edge Length
13.60mm
Thickness
0.187 in
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120412R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.