Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886270
  • Zoro # G8214105

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120416
Insert Material
Carbide
Corner Radius
1.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886270
Zoro #
G8214105
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Rake
Positive
Steel (P) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
ANSI Number
ADMT120416R-F56 WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.331 in
Insert Application
Medium
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Grade
WKP35S
For Use With
Xtra·Tec Milling Cutter
Stainless (M) Compatibility
No
Coating
CVD
Mounting Style
Screw Held
ISO Number
ADMT120416R-F56 WKP35S
Cutting Application
Medium
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
F56
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Insert Holding Type
Screw Held
Number of Cutting Edges
2
ANSI Code
ADMT120416R-F56 WKP35S
Primary Material Application ISO Code
K, P
Clearance Angle
15 Degrees
Wiper Insert
Yes
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Manufacturer Grade
WKP35S
Included Angle
85 Degrees
Coating Process
CVD
Shape
Parallelogram
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120416
Corner Radius
1.60mm
Nose Radius
0.063"
Insert Thickness
0.187"
Width
8.40mm
Thickness
0.187 in
Cutting Edge Length
13.60mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120416R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.