Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886271
  • Zoro # G7908984

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
1204
Insert Material
Carbide
Corner Radius
2.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886271
Zoro #
G7908984
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Rake
Positive
Grade
WKP35S
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Insert Application
Medium
ANSI Number
ADMT120420R-F56 WKP35S
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
0.331 in
For Use With
Xtra·Tec Milling Cutter
ISO Number
ADMT120420R-F56 WKP35S
Material - Machining
Carbide
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
Shape
Parallelogram
Manufacturer Grade
WKP35S
ANSI Code
ADMT120420R-F56 WKP35S
Number of Cutting Edges
2
Included Angle
85 Degrees
Hole Type
Countersink Hole
Chip-Breaker Code
F56
Insert Holding Type
Screw Held
Wiper Insert
Yes
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Cutting Application
Medium
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1204
Corner Radius
2.00mm
Nose Radius
0.079"
Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
13.60mm
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120420R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.