Parallelogram ADMT Carbide

  • Mfr # 5886272
  • Zoro # G7895991
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120425
Insert Material
Carbide
Corner Radius
2.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886272
Zoro #
G7895991
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
Insert Application
Medium
Chip-Breaker
Yes
For Use With
Xtra·Tec Milling Cutter
Grade
WKP35S
Cutting Direction
Left Hand
Mounting Style
Screw Held
Inscribed Circle
0.331 in
Non Ferrous (N) Compatibility
No
ANSI Number
ADMT120425L-F56 WKP35S
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
ISO Number
ADMT120425L-F56 WKP35S
Cutting Application
Medium
For Toolholder
F4042.B, F4042.T, F4042.W, F4042.Z, F4138.B, F4138.H, F4138.N, F4138.S, F4138.T, F4138.W, FR/L725, FR718M
Clearance Angle
15 Degrees
Wiper Insert
Yes
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
ANSI Code
ADMT120425L-F56 WKP35S
Measurement System
Metric
Shape
Parallelogram
Hole Type
Countersink Hole
Material - Machining
Carbide
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Coating Process
CVD
Included Angle
85 Degrees
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Chip-Breaker Code
F56
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120425
Corner Radius
2.50mm
Nose Radius
0.098"
Insert Thickness
0.187"
Cutting Edge Length
13.60mm
Width
8.40mm
Thickness
0.187 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120425L-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews