Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886279
  • Zoro # G7818343

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120440
Insert Material
Carbide
Corner Radius
4.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886279
Zoro #
G7818343
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
ANSI Number
ADMT120440R-F56 WKP35S
Inscribed Circle
0.331 in
Chip-Breaker
Yes
Insert Application
Medium
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Grade
WKP35S
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Rake
Positive
ISO Number
ADMT120440R-F56 WKP35S
Primary Material Application ISO Code
K, P
Measurement System
Metric
Included Angle
85 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
2
Coating Process
CVD
ANSI Code
ADMT120440R-F56 WKP35S
Insert Holding Type
Screw Held
Manufacturer Grade
WKP35S
Chip-Breaker Code
F56
Finish - Machining
TiCN+Al2O3+TiCN
Wiper Insert
Yes
Primary Material Application
Cast Iron, Steel
Cutting Application
Medium
Hole Type
Countersink Hole
Material - Machining
Carbide
Clearance Angle
15 Degrees
Shape
Parallelogram
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120440
Corner Radius
4.00mm
Insert Thickness
0.187"
Nose Radius
0.157"
Cutting Edge Length
13.60mm
Thickness
0.187 in
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120440R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.