Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886290
  • Zoro # G8065811

product price: 
$
32.59
/ea
Sold in multiples of 10 for $325.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160608
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886290
Zoro #
G8065811
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Xtra·Tec Milling Cutter
Stainless (M) Compatibility
No
Grade
WKP35S
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Rake
Positive
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Cutting Direction
Left Hand
ANSI Number
ADMT160608L-F56 WKP35S
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Inscribed Circle
0.425 in
ISO Number
ADMT160608L-F56 WKP35S
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Measurement System
Metric
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Wiper Insert
Yes
ANSI Code
ADMT160608L-F56 WKP35S
Cutting Application
Medium
Chip-Breaker Code
F56
Manufacturer Grade
WKP35S
Material - Machining
Carbide
Shape
Parallelogram
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
15 Degrees
Hole Type
Countersink Hole
Primary Material Application ISO Code
K, P
Included Angle
85 Degrees
Coating Process
CVD
Insert Holding Type
Screw Held
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160608
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.242"
Width
10.80mm
Cutting Edge Length
17.50mm
Thickness
0.242 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160608L-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.