Parallelogram ADMT Carbide

  • Mfr # 5886301
  • Zoro # G8374107
product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160630
Insert Material
Carbide
Corner Radius
3.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886301
Zoro #
G8374107
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Grade
WKP35S
Rake
Positive
Inscribed Circle
0.425 in
Chip-Breaker
Yes
For Use With
Xtra·Tec Milling Cutter
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
Coating
CVD
ANSI Number
ADMT160630R-F56 WKP35S
Steel (P) Compatibility
Yes
Insert Application
Medium
Stainless (M) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
ISO Number
ADMT160630R-F56 WKP35S
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Coating Process
CVD
Shape
Parallelogram
Manufacturer Grade
WKP35S
Clearance Angle
15 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Material - Machining
Carbide
Included Angle
85 Degrees
Measurement System
Metric
Chip-Breaker Code
F56
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Wiper Insert
Yes
ANSI Code
ADMT160630R-F56 WKP35S
Cutting Application
Medium
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160630
Corner Radius
3.00mm
Nose Radius
0.118"
Insert Thickness
0.242"
Thickness
0.242 in
Cutting Edge Length
17.50mm
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160630R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews