Parallelogram ADMT Carbide

  • Mfr # 5886305
  • Zoro # G7841732
product price: 
$
30.15
/ea
Sold in multiples of 10 for $301.50

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160650
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886305
Zoro #
G7841732
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
ADMT160650R-F56 WKP35S
Inscribed Circle
0.425 in
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Xtra·Tec Milling Cutter
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Steel (P) Compatibility
Yes
Grade
WKP35S
Rake
Positive
Coating
CVD
ISO Number
ADMT160650R-F56 WKP35S
Primary Material Application
Cast Iron, Steel
Included Angle
85 Degrees
Manufacturer Grade
WKP35S
Hole Type
Countersink Hole
ANSI Code
ADMT160650R-F56 WKP35S
Clearance Angle
15 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Coating Process
CVD
Insert Holding Type
Screw Held
Primary Material Application ISO Code
K, P
Measurement System
Metric
Shape
Parallelogram
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Cutting Application
Medium
Chip-Breaker Code
F56
Material - Machining
Carbide
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160650
Corner Radius
5.00mm
Nose Radius
0.197"
Insert Thickness
0.242"
Cutting Edge Length
17.50mm
Thickness
0.242 in
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160650R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews