Parallelogram ADMT Carbide

  • Mfr # 6032594
  • Zoro # G8010161
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
10T304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6032594
Zoro #
G8010161
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cutting Direction
Right Hand
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
No. of Edges
2
Inscribed Circle
0.285 in
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
ADMT10T304R-F56 WKP35S
Grade
WKP35S
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Coating
CVD
ISO Number
ADMT10T304R-F56 WKP35S
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Number of Cutting Edges
2
Wiper Insert
Yes
Hole Type
Countersink Hole
Chip-Breaker Code
F56
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Measurement System
Metric
Included Angle
85 Degrees
Cutting Application
Medium
Clearance Angle
15 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
ADMT10T304R-F56 WKP35S
Coating Process
CVD
Manufacturer Grade
WKP35S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
For Toolholder
F4042R.B, F4042R.T, F4042R.W, F4042R.Z
Shape
Parallelogram
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T304
Corner Radius
0.40mm
Insert Thickness
0.150"
Nose Radius
0.016"
Width
7.25mm
Thickness
0.150 in
Cutting Edge Length
11.30mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADMT10T304R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews