Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 6068709
  • Zoro # G7935943

product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160608
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068709
Zoro #
G7935943
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Coating
CVD
Mounting Style
Screw Held
No. of Edges
2
Grade
WKP25S
Insert Application
Medium
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
ANSI Number
ADMT160608R-D56 WKP25S
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.425 in
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
ISO Number
ADMT160608R-D56 WKP25S
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Shape
Parallelogram
Clearance Angle
15 Degrees
Material - Machining
Carbide
ANSI Code
ADMT160608R-D56 WKP25S
Coating Process
CVD
Included Angle
85 Degrees
Number of Cutting Edges
2
Manufacturer Grade
WKP25S
Cutting Application
Medium
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Wiper Insert
Yes
Measurement System
Metric
Feed Type
High
Chip-Breaker Code
D56
Insert Holding Type
Screw Held
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160608
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.242"
Width
10.80mm
Thickness
0.242 in
Cutting Edge Length
17.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160608R-D56 WKP25S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.