Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram Milling Insert, Carbide

  • Mfr # APMT15T3PDL-D55 WKP35S

  • Zoro # G709833777


product price: $26.35
/ea
Sold in multiples of 10 for $263.50

Key Features

Insert Style
APMT
Insert Size
15T3PDL
Corner Radius
0.80 mm
ISO Number
APMT15T3PDL-D55 WKP35S
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APMT15T3PDL-D55 WKP35S
Zoro #
G709833777
UPC #
4063464645886
Country of Origin
Germany

Dimensions

Insert Size
15T3PDL
Corner Radius
0.80 mm
Thickness
3.97 mm
Cutting Edge Length
15.88 mm
Through Hole Inside Dia.
3
Width
9.52 mm
Depth of Cut
15.00 mm

Details

Item
Parallelogram Milling Insert
Insert Style
APMT
ISO Number
APMT15T3PDL-D55 WKP35S
Cutting Direction
Left Hand
Chip-Breaker
D
Inscribed Circle
9.52 mm
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP35S
Finish - Machining
Silver
ANSI Code
WKP35S
Chip-Breaker Code
D55
Cutting Application
Finishing, Roughing
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Shape
Rhombic
Wiper Insert
Yes
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 9.52 mm, WKP35S, D55, 11 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.