Parting/Grooving Insert, WSM13S, 0.157in.W

  • Mfr # 6166539
  • Zoro # G3719419
product price: 
$
43.89
/ea
Sold in multiples of 10 for $438.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM13S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6166539
Zoro #
G3719419
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM13S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Manufacturer Grade
WSM13S
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
2
Measurement System
Metric
Lead Angle
0 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Application
Full Radius, Grooving, Facing, Low Feed
Number of Cutting Sides
2
Material - Machining
Carbide
Hardened (H) Compatibility
No
Insert Material
Carbide
ISO Number
GX24-3E400N20-RF8 WSM13S
No. of Edges
2
Rake
Positive
Coating
PVD
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
RF8
Cast Iron (K) Compatibility
No
ANSI Code
GX24-3E400N20-RF8 WSM13S
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiAlN
Mounting Style
Slip In
Steel (P) Compatibility
Yes
ANSI Number
GX24-3E400N20-RF8 WSM13S
Insert Holding Type
Slip In
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Stainless (M) Compatibility
Yes
Coating Process
PVD
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Reference Length
24.00mm
Max. Grooving Width
4.00mm
Corner Radius
2.00mm
Insert Size
24
Seat Size
E
Depth of Cut
22.00mm
Overall Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N20-RF8 WSM13S, Chip-Breaker Code RF8, Coating Process PVD

Ratings & reviews