Parting/Grooving Insert, WSM33S, 0.118in.W

  • Mfr # 6089965
  • Zoro # G1496036
product price: 
$
30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6089965
Zoro #
G1496036
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
ANSI Code
GX24-2E300N02-CF6 WSM33S
Mounting Style
Slip In
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Application
Cut Off Low Feed
Cutting Location
External
Material - Machining
Carbide
Chip-Breaker Code
CF6
Coating
PVD
Number of Cutting Edges
2
Measurement System
Metric
Finish - Machining
TiAlN
No. of Edges
2
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hole Type
No Hole
For Use With
Walter Cut Monoblock Tools and Parting Blades
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Insert Material
Carbide
Rake
19 Degrees
Cutting Application
Cut-Off, Radial Grooving
ISO Number
GX24-2E300N02-CF6 WSM33S
ANSI Number
GX24-2E300N02-CF6 WSM33S
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Cast Iron (K) Compatibility
No
Insert Style
GX
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Manufacturer Grade
WSM33S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Insert Size
24
Reference Length
24.60mm
Seat Size
E
Corner Radius
0.20mm
Depth of Cut
22.00mm
Overall Length
24.60mm
Max. Grooving Width
3.00mm
Wire Rope Length
24.60mm
Length
24.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N02-CF6 WSM33S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews