Shop WALTER

Parting/Grooving Insert, WSM33S, 0.197in.W

  • Mfr # 6153389
  • Zoro # G3719349

product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6153389
Zoro #
G3719349
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Use With
Walter Cut Monoblock Tools and Parting Blades
ANSI Code
GX24-3E500N04-GD3 WSM33S
Finish - Machining
TiAlN
Application
Grooving, Radial, Axial, Parting Off
Measurement System
Metric
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ISO Number
GX24-3E500N04-GD3 WSM33S
Material - Machining
Carbide
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Mounting Style
Slip In
Insert Material
Carbide
ANSI Number
GX24-3E500N04-GD3 WSM33S
Clearance Angle
6 Degrees
Coating
PVD
Rake
9 Degrees
Number of Cutting Edges
2
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Coating Process
PVD
Hole Type
No Hole
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
M, P, S
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cutting Location
External
Manufacturer Grade
WSM33S
Chip-Breaker Code
GD3
Insert Style
GX
Number of Cutting Sides
2
Steel (P) Compatibility
Yes
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
5.00mm
Depth of Cut
22.00mm
Overall Length
24.00mm
Insert Size
24
Max. Grooving Width
5.00mm
Seat Size
E
Reference Length
24.00mm
Corner Radius
0.40mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N04-GD3 WSM33S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.