Shop WALTER
See all product information
Create Account
Pilot Pin, 1/2" to 2-3/8" dia., 1" D
- Mfr # 05Z001
- Zoro # G6514991
product price:Â
$
12.75
/ea
Key Features
Dia. (In.)
4-Jan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05Z001
- Zoro #
- G6514991
- UPC #
- 662980741542
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dia. (In.)
- 4-Jan
Details
- Item
- Pilot Pin,1/2" to 2-3/8" dia.,1" D
Description
Pilot Pin,1/2 In. to 2-3/8 In. dia.,1 In. D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.