Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11, Bottoming, 6 Flutes, G

  • Mfr # 24165-G1

  • Zoro # G2555091


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
G
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24165-G1
Zoro #
G2555091
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-11
Pitch Diameter Limit
Not Rated
Thread Length
1"
Shank Dia.
1"
Overall Length
3-15/16"
Tap Dimension Type
Inch
Tap Size
1"
Shank Length
2 5/8 in
Square Size
0.7870 in
Tap Length Standard
DIN EN ISO 228
Drill Bit Size
1.2110 in
Thread Size
1"-11
75% Thread Drill Size
1 7/32 in

Details

Item
Pipe Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
G
Tap Finish
Uncoated
Standards
DIN 5157
Number of Pieces
1
Thread Direction
Right Hand
List Number
24165
Tap Style
Pipe
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
KMB Ms
Extended Neck
Yes
Threads per Inch
11
Secondary Material Application ISO Code
O
Primary Material Application ISO Code
N
Thread Standard
BSPP (G)
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Tap Shank Standard
DIN EN ISO 228
Measurement System
Fractional Inch
Secondary Material Application
Composite
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Vanadium High Speed Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11, BSPP, Overall Length 3 15/16 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 63/64 in, 75 Percent Thread Drill Size 1 7/32 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.