Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11, Plug, 5 Flutes, G

  • Mfr # P2456905-G1

  • Zoro # G2903061


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2456905-G1
Zoro #
G2903061
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-11
Thread Length
7/8"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
6-5/16"
Shank Dia.
1"
Tap Size
1"
Square Size
20.00mm
Drill Bit Size
1.2110 in
Shank Length
67.00 mm
Thread Size
1"-11
75% Thread Drill Size
1 13/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Tap Style
Pipe
Thread Direction
Right Hand
List Number
P2456905
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN 5156
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Material Grade - Machining
TIN
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
11
Primary Material Application
Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Thread Standard
BSPP (G)

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11, BSPP, Overall Length 160 mm, High Speed Steel, TiN, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 1 13/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.