Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11, Taper, 4 Flutes, G

  • Mfr # P24360-G1

  • Zoro # G2902958


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Overall Length
6-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24360-G1
Zoro #
G2902958
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-11
Overall Length
6-5/16"
Tap Dimension Type
Inch
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
1"
Tap Size
1"
Square Size
20.00mm
Shank Length
67.00 mm
Drill Bit Size
1.2110 in
Thread Size
1"-11
75% Thread Drill Size
1 13/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
Uncoated
Tap Style
Pipe
Number of Pieces
1
List Number
P24360
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Primary Material Application ISO Code
P
Material Grade - Machining
TIN
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
11
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
No
Thread Standard
BSPP (G)

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11, BSPP, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm, 75 Percent Thread Drill Size 1 13/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.