Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11, Taper, 5 Flutes, G

  • Mfr # EP2426302-G1

  • Zoro # G2514841


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
G
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2426302-G1
Zoro #
G2514841
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-11
Shank Dia.
1"
Tap Dimension Type
Inch
Overall Length
6-5/16"
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Tap Size
1"
Square Size
20.00mm
Tap Length Standard
DIN 5156
Drill Bit Size
1.2110 in
Thread Size
1"-11
Shank Length
132.00 mm
75% Thread Drill Size
1 13/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
G
Tap Material
High Speed Steel
List Number
EP2426302
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Style
Pipe
Number of Pieces
1
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 5156
Material Grade - Machining
THL
Thread Standard
BSPP (G)
Threads per Inch
11
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Powdered Metal Base Material
Cobalt

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11, BSPP, Overall Length 160 mm, Powdered Metal, THL, Right Hand, Thread Length 28 mm, 75 Percent Thread Drill Size 1 13/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.