Zoro Homepage

Pipe Tap, 1"-11, Taper, 5 Flutes, G

  • Mfr # M24263-G1

  • Zoro # G2519321


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
G
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24263-G1
Zoro #
G2519321
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-11
Overall Length
6-5/16"
Thread Length
1-1/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Shank Dia.
1"
Tap Size
1"
Shank Length
132.00 mm
Thread Size
1"-11
Drill Bit Size
1.2110 in
Square Size
20.00mm
75% Thread Drill Size
1 13/64 in

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11, BSPP, Overall Length 160 mm, Cobalt, Black Oxide, Right Hand, Thread Length 28 mm, 75 Percent Thread Drill Size 1 13/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.