Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11, Taper, 5 Flutes, G

  • Mfr # M2426305-G1

  • Zoro # G2519181


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
G
List Number
M2426305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2426305-G1
Zoro #
G2519181
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1"-11
Thread Length
1-1/8"
Pitch Diameter Limit
Not Rated
Shank Dia.
1"
Overall Length
6-5/16"
Tap Dimension Type
Inch
Tap Size
1"
Thread Size
1"-11
Square Size
20.00mm
Drill Bit Size
1.2110 in
Shank Length
67.00 mm
75% Thread Drill Size
1 13/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
G
List Number
M2426305
Tap Material
High Speed Steel
Tap Finish
TiN
Number of Pieces
1
Tap Style
Pipe
Thread Direction
Right Hand
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert M
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Extended Neck
Yes
Material Grade - Machining
TIN
Spiral Direction
Neutral
Thread Standard
BSPP (G)
Secondary Material Application
Steel
Threads per Inch
11
Helix Angle
0 Degrees
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11, BSPP, Overall Length 160 mm, High Speed Steel, TiN, Right Hand, Thread Length 28 mm, 75 Percent Thread Drill Size 1 13/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.