Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/2"-11, Plug, 6 Flutes, BSPP

  • Mfr # 243612-RP1.1/2

  • Zoro # G2555067


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
BSPP
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243612-RP1.1/2
Zoro #
G2555067
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/2"-11
Tap Dimension Type
Inch
Shank Dia.
1-7/16"
Thread Length
1-3/16"
Pitch Diameter Limit
Not Rated
Overall Length
7-1/2"
Tap Size
1/2"
Drill Bit Size
1.7720 in
Thread Size
1-1/2"-11
Square Size
1.1420 in
Shank Length
4 3/64 in
Tap Length Standard
DIN EN 10226.1
75% Thread Drill Size
1 49/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
BSPP
List Number
243612
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Pipe
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Standard
BSPT (R/Rc/Rp)
Secondary Material Application ISO Code
K, O
Helix Angle
0 Degrees
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Composite
Measurement System
Fractional Inch
Material Grade - Machining
Vanadium High Speed Steel
Threads per Inch
11
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Tap Shank Standard
DIN EN 10226.1

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11, RP, Overall Length 7 31/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 1 49/64 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.