Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/2"-11, Plug, 6 Flutes, G

  • Mfr # 24361-G1.1/2

  • Zoro # G2555231


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Overall Length
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24361-G1.1/2
Zoro #
G2555231
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/2"-11
Overall Length
7-1/2"
Pitch Diameter Limit
Not Rated
Shank Dia.
1-7/16"
Tap Dimension Type
Inch
Thread Length
1-3/16"
Tap Size
1/2"
Tap Length Standard
DIN EN ISO 228
Square Size
1.1420 in
Drill Bit Size
1.7810 in
Thread Size
1-1/2"-11
Shank Length
4 3/64 in
75% Thread Drill Size
1 25/32 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
List Number
24361
Tap Finish
Uncoated
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Paradur H
Secondary Material Application
Cast Iron, Composite
Tap Shank Standard
DIN EN ISO 228
Secondary Material Application ISO Code
K, O
Threads per Inch
11
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Primary Material Application ISO Code
N
Material Grade - Machining
Vanadium High Speed Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Spiral Direction
Neutral
Thread Standard
BSPP (G)

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11, BSPP, Overall Length 7 31/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 1 25/32 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.